MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER LIGHT ANTH 2XL


Knitted jumper Naxos light anthracite

References
mascot:50354-835-118-2XL
rubix:378A2940
ean:5707209613745
Knitted sweater Naxos 50354-835-118 / 2XL
brand logo
Technical specifications
ColourGrey
Size2XL
Main materialCotton
See all Specifications

Product details : MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER LIGHT ANTH 2XL


Modern narrow and close ft with great freedom of movement. The thin, windproof lining protects you against the cold on rainy, windy days. Zipper at neck with storm flap. Chest pocket with vertical zip and easy access - suitable for mobile phone. Reinforced in exposed places.

Technical specifications


Attributes
Logistic Weight1140 g
ColourGrey
Size2XL
Main materialCotton
Grammage540 g/m²
Material50% cotton/50% acrylic
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days