MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLUE GREY L


Knitted jumper Naxos blue grey

References
mascot:50354-835-180-L
rubix:378A2950
ean:5707209614285
Knitted sweater Naxos 50354-835-180 / L
brand logo
Technical specifications
Colourblue
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLUE GREY L


Modern narrow and close ft with great freedom of movement. The thin, windproof lining protects you against the cold on rainy, windy days. Zipper at neck with storm flap. Chest pocket with vertical zip and easy access - suitable for mobile phone. Reinforced in exposed places.

Technical specifications


Attributes
Logistic Weight1000 g
Colourblue
Sizel
Main materialcotton
Grammage540 g/m²
Secondary colourgrey
Material50% cotton/50% acrylic
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days