MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER LIGHT ANTH 4XL
Knitted jumper Naxos light anthracite
See technical informationReferences
Mascot:50354-835-118-4XL
Rubix:378A2942
EAN:5707209613783

Product details : MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER LIGHT ANTH 4XL
Modern narrow and close ft with great freedom of movement. The thin, windproof lining protects you against the cold on rainy, windy days. Zipper at neck with storm flap. Chest pocket with vertical zip and easy access - suitable for mobile phone. Reinforced in exposed places.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Colour | grey |
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 540 g/m² |
| Material | 50% cotton/50% acrylic |
Show UNSPSC/ECL@SS
£ 100.93 excl. VAT
/ Each
£ 121.12 incl. VAT
- Usually arrives within 14 working days
