MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLACK M


Knitted jumper Naxos Black

References
mascot:50354-835-09-M
rubix:80449833
ean:5707209613981
Knitted sweater Naxos 50354-835-09 / M
brand logo
Technical specifications
ColourBlack
SizeM
Main materialCotton
See all Specifications

Product details : MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLACK M


Modern narrow and close ft with great freedom of movement. The thin, windproof lining protects you against the cold on rainy, windy days. Zipper at neck with storm flap. Chest pocket with vertical zip and easy access - suitable for mobile phone. Reinforced in exposed places.

Technical specifications


Attributes
Logistic Weight960 g
ColourBlack
SizeM
Main materialCotton
Grammage540 g/m²
Material50% cotton/50% acrylic
Show UNSPSC/ECL@SS
£ 77.17 excl. VAT
/ Each
£ 92.60 incl. VAT
  • In stock: Next day delivery