MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLUE GREY 3XL
Knitted jumper Naxos blue grey
See technical informationReferences
Mascot:50354-835-180-3XL
Rubix:378A2948
EAN:5707209614247

Product details : MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLUE GREY 3XL
Modern narrow and close ft with great freedom of movement. The thin, windproof lining protects you against the cold on rainy, windy days. Zipper at neck with storm flap. Chest pocket with vertical zip and easy access - suitable for mobile phone. Reinforced in exposed places.
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Colour | blue |
| Size | 3xl |
| Main material | cotton |
| Secondary colour | grey |
| Grammage | 540 g/m² |
| Material | 50% cotton/50% acrylic |
Show UNSPSC/ECL@SS
£ 100.93 excl. VAT
/ Each
£ 121.12 incl. VAT
- Usually arrives within 14 working days
