MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLACK 2XL


Knitted jumper Naxos Black

References
mascot:50354-835-09-2XL
rubix:80449836
ean:5707209613905
Knitted sweater Naxos 50354-835-09 / 2XL
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialCotton
See all Specifications

Product details : MASCOT 50354 NAXOS 1/2 ZIP KNITTED JUMPER BLACK 2XL


Modern narrow and close ft with great freedom of movement. The thin, windproof lining protects you against the cold on rainy, windy days. Zipper at neck with storm flap. Chest pocket with vertical zip and easy access - suitable for mobile phone. Reinforced in exposed places.

Technical specifications


Attributes
Logistic Weight1140 g
ColourBlack
Size2XL
Main materialCotton
Grammage540 g/m²
Material50% cotton/50% acrylic
Show UNSPSC/ECL@SS
£ 77.17 excl. VAT
/ Each
£ 92.60 incl. VAT
  • Usually arrives within 14 working days