SMC KQ2UD04-06A FITTING I 4 TUBE I 6 TUBE


KQ2 series push-in fittings

References
smc:KQ2UD04-06A
rubix:81176373
brand logo
brand logo
Technical specifications
MaterialC3604, PBT, PP, 303 Stainless Steel (Body);C3604 (Thread Portion), 303 Stainless Steel (Thread Portion) (Stud);304 Stainless Steel (Chuck, Guide);POM (Release Button);NBR (Seal, O-Ring);304 Stainless Steel, NBR (Gasket)
Connection 14 mm
See all Specifications

Product details : SMC KQ2UD04-06A FITTING I 4 TUBE I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter double union "Y".
•Applicable Tubing O.D.(A): ø4, ø6.
•Applicable Tubing O.D.(B): ø6, ø8.

Applicable Tube O.D. (A): ø 4
Applicable Tube O.D. (B): ø 6

Technical specifications


Attributes
Logistic Weight9 g
MaterialC3604, PBT, PP, 303 Stainless Steel (Body);C3604 (Thread Portion), 303 Stainless Steel (Thread Portion) (Stud);304 Stainless Steel (Chuck, Guide);POM (Release Button);NBR (Seal, O-Ring);304 Stainless Steel, NBR (Gasket)
Connection 14 mm
ProfileKQ2
Connection 26 mm
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
  • Delivery usually within ( 4 ) days