Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860005 FEMALE ELBOW 8 - G1/8IN
MECALINE 860005 FEMALE ELBOW 8 - G1/8IN
PARALLEL FEMALE 90° ELBOW
References
mecaline:
860005
rubix:
216A1607
ean:
3660338149610
Technical specifications
Material
Polymer Body
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860005 FEMALE ELBOW 8 - G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/8
Profile
Female
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.11
excl. VAT
/
Each
£
3.73
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
FESTO 570456 PUSH-IN CONNECTOR
SMC KQ2T04-02AS-X35 ONE-TOUCH FITTING
SMC KQ2LE06-00N NICKEL PLATED BRASS MALE FITTING I 6 TUBE
FESTO 30982 BARBED ELBOW FITTING LCN-M3-PK-3
NORGREN C016C1028 10-1/4 FEMALE SWIVEL TEE ADAPT
FESTO 1490383 FITTING NPCK-C-D-G18-K8
SMC KPT08-00 FITTING
FESTO 1691701 FITTING NPCK-C-D-G14-K8
FESTO 186231 MULTIPLE DISTRIBUTOR QSLV2-G3/8-12
NORGREN C02670605 PFITC 6MM-M5 SWIVEL TEE ADPT
SMC KQ2K06-M5A-X35 ONE-TOUCH FITTING
NORGREN C01481228 PFITC 12MM-R1/4F SWILVEL ELBOW
SMC KQ2W06-02NS ONE-TOUCH FITTING
SMC DT06-02 FITTING
FESTO 186120 PUSH-IN L-FITTING QSL-G1/4-8