FESTO 153171 BULKHEAD PUSH-IN FITTING QSSF-1/2-12-B
Bulkhead push-in fitting
See technical informationSee documentsReferences
Festo:QSSF-1/2-12-B
Rubix:117A9450
Manufacturer :153171
EAN:4052568032555

Technical specifications
| Material | nickel-plated brass (housing, nut);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | g 1/2 in |
Documents
Product details : FESTO 153171 BULKHEAD PUSH-IN FITTING QSSF-1/2-12-B
Push-in bulkhead fitting QSSF-1/2-12-B with female thread. Size=Standard, Nominal size=9,4 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x45x34 mm |
|---|---|
| Logistic Weight | 76,69 g |
| Material | nickel-plated brass (housing, nut);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
| Connection 1 | g 1/2 in |
| Profile | qssf |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 12.43 excl. VAT
/ Each
£ 14.92 incl. VAT
- Delivery usually within ( 2 ) days