References
SMC:KAL10-00
Rubix:117A0145

Technical specifications
| Material | conductive pbt (body); conductive nbr seals; copper-free electroless nickel plated (c3604) |
|---|---|
| Connection 1 | 10 |
Documents
Product details : SMC KAL10-00 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
Technical specifications
Attributes
| Material | conductive pbt (body); conductive nbr seals; copper-free electroless nickel plated (c3604) |
|---|---|
| Connection 1 | 10 |
| Profile | uni thread |
| Connection 2 | 10 |
| Max. temperature | 40 °C |
| Type | union elbow |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 25.50 excl. VAT
/ 5 pieces
£ 30.60 incl. VAT
- Delivery usually within ( 19 ) days