SMC KQ2E06-00N NICKEL PLATED BRASS FITTING I 6 TUBE


KQ2 One-touch Fitting

References
smc:KQ2E06-00N
rubix:116A7642
brand logo
brand logo
Technical specifications
Connection 16 mm
See all Specifications

Product details : SMC KQ2E06-00N NICKEL PLATED BRASS FITTING I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead union.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.

Applicable Tube O.D.: ø 6
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Release Button: Round Type

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight33 g
Connection 16 mm
Length19.55 mm
MaterialElectroless Nickel-Plated Brass
Metric exterior tube diameter6 mm
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
  • Delivery usually within ( 4 ) days