References
Mecaline:853176
Rubix:214A5301
EAN:3660338093463

Documents
Product details : MECALINE SOCKET ELBOW 4 MM 853176
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polymer body |
| Length | 33 mm |
| Min. temperature | -20 °C |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and fluids compatible with sealing materials |
| Metric exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
- In stock: Next day delivery
