SMC KQ2H02-00A MALE FITTING 2 TUBE

KQ2 One-touch Straight Union

See technical informationSee documents

References

SMC:KQ2H02-00A
Rubix:393A5383
Manufacturer :00984300
EAN:3618036065664
SMC COUPLING KQ2H02-00A

Technical specifications

Connection 1quick connector (plug-in) for ø2 mm tube
Materialbody: c3604 brass + pbt/pp; chuck/guide: 304 stainless steel; release button: pom; seals (o-ring/ring seal): nbr
See all Specifications

Documents

Product details : SMC KQ2H02-00A MALE FITTING 2 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2H*-00, One-touch Fitting White Color - Straight Union

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight1 g
Connection 1quick connector (plug-in) for ø2 mm tube
Materialbody: c3604 brass + pbt/pp; chuck/guide: 304 stainless steel; release button: pom; seals (o-ring/ring seal): nbr
Length24.8 mm
Min. temperature-5 °C
Colourwhite
Connection 2quick connector (plug-in) for ø2 mm tube
Max. temperature60 °C
Service pressure10 bar
Type of fluidair, water
Metric exterior tube diameter2 mm
Metric exterior tube diameter 22 mm
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
  • Usually arrives within 14 working days