References
Festo:QSM-3
Rubix:80188604
Manufacturer :153323
EAN:4052568033866

Documents
Product details : FESTO 153323 PUSH-IN CONNECTOR QSM-3
Push-in connector QSM-3 Size=Mini, Nominal size=1,9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 1,13 g |
|---|---|
| Material | pbt |
| Connection 1 | 3 mm |
| Profile | qsm |
| Connection 2 | 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 10 pieces
£ 24.96 incl. VAT
- Delivery usually within ( 2 ) days