FESTO 130787 PUSH-IN Y-CONNECTOR QSMY-6-100
Push-in Y-Connector
See technical informationSee documentsReferences
Festo:QSMY-6-100
Rubix:124A8962
Manufacturer :130787
EAN:4052568025083

Documents
Product details : FESTO 130787 PUSH-IN Y-CONNECTOR QSMY-6-100
Push-in Y-connector QSMY-6-100 Size=Mini, Nominal size=2,9 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 6,27 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsmy |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 280.00 excl. VAT
/ 100 pieces
£ 336.00 incl. VAT
- Delivery usually within ( 2 ) days