Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153332 PUSH-IN L-FITTING QSML-M3-4
FESTO 153332 PUSH-IN L-FITTING QSML-M3-4
Push-In L-Fitting
References
festo:
QSML-M3-4
rubix:
116A5540
manufacturer :
153332
ean:
4052568033958
Technical specifications
Material
PBT
Connection 1
M3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153332 PUSH-IN L-FITTING QSML-M3-4
Push-in L-fitting QSML-M3-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
19
x
10
mm
Logistic Weight
3,06
g
Material
PBT
Connection 1
M3
Profile
QSML
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.80
excl. VAT
/ 10
pieces
£
63.36
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQB2W06-G02 ONE-TOUCH FITTING
FESTO 186335 PUSH-IN L-FITTING QSL-V0-G1/2-12
NORGREN 100231210 PFIT 12-10MM STEM REDUCER
FESTO 533240 PUSH-IN L-FITTING QBL-1/4-3/8-U-M
SMC KPQL06-M5 ONE TOUCH FITTING FOR CLEAN ROOM
LEGRIS LF 3000 FITTING 3108 14 17
SMC KQ2L04-01N ONE-TOUCH FITTING
SMC KSL06-02S FITTING
FESTO 578331 PLUG CONNECTOR NPQH-D-Q12-Q8-P10
FESTO 186229 MULTIPLE DISTRIBUTOR QSLV2-G1/4-10
SMC KQ2T06-G03 ONE-TOUCH FITTING
SMC KQ2N04-M5N ONE-TOUCH FITTING
FESTO 8085683 PUSH-IN FITTING NPQR-L-G14-Q6
SMC DE10-00 FITTING
SMC KRL06-02S FITTING