SMC KQ2K06-U02A TUBE-MALE THREAD CONNECTION, 45DEG MALE ELBOW
Male Elbow
See technical informationSee documentsReferences
SMC:KQ2K06-U02A
Rubix:386A6997
Manufacturer :KQ2K06-U02A
EAN:3618036060584

Documents
Product details : SMC KQ2K06-U02A TUBE-MALE THREAD CONNECTION, 45DEG MALE ELBOW
Plug-in coupling White Color - 45° Male Angled
KQ2K, One-touch Fitting White Color - 45° Male Elbow
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Material | brass |
| Connection 1 | ø6 mm tube |
| Profile | gasket seal |
| Connection 2 | uni 1/4 thread |
| Max. temperature | 60 °C |
| Type | 45° male elbow |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
- Usually arrives within 14 working days