Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859890 DOUBLE BANJO FIT 1 HEAD DIA MM 10-G3/8
MECALINE 859890 DOUBLE BANJO FIT 1 HEAD DIA MM 10-G3/8
Double circular banjo coupler 1 port
References
mecaline:
859890
rubix:
216A1758
ean:
3660338148576
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859890 DOUBLE BANJO FIT 1 HEAD DIA MM 10-G3/8
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.45
excl. VAT
/
Each
£
7.74
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KJS03-32 FITTING
SMC KQ2H06-G01N ONE-TOUCH FITTING
SMC KQ2Z04-01AS-X35 ONE-TOUCH FITTING
SMC LQE30-06 FITTING
MECALINE 859917 DOUBLE BANJO FITTING 3 HEADS MM 10-G1/4IN
FESTO 153360 PUSH-IN T-FITTING QSMTL-M3-4
MECALINE 858857 LONG MALE 90 ELBOW 6-G3/8IN
SMC KFG2H1008-02S INSERT FITTING
FESTO 132042 PUSH-IN FITTING QS-G1/4-12-20
FESTO 186287 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/4-6
SMC KQG2H04-M5 STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2E12-00G STAINLESS STEEL FITTINGS
FESTO 153198 MULTIPLE DISTRIBUTOR QSYTF-3/8-10-B
SMC KQ2H06-08A-X35 ONE-TOUCH FITTING
SMC KQ2L06-01AS1 ONE-TOUCH FITTING