FESTO 578285 PUSH-IN L-FITTING NPQH-L-G14-Q10-P10


Push-in L-fitting

References
festo:NPQH-L-G14-Q10-P10
rubix:116A1710
manufacturer :578285
ean:4052568059880
NPQH-L-G14-Q10-P10 Push-in L-fitting
brand logo
Technical specifications
Materialnickel plated brass
Connection 1g 1/4
See all Specifications

Product details : FESTO 578285 PUSH-IN L-FITTING NPQH-L-G14-Q10-P10


Push-in L-fitting NPQH-L-G14-Q10-P10 Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight33,4 g
Materialnickel plated brass
Connection 1g 1/4
Profilenpqh-l
Connection 28.5
Show UNSPSC/ECL@SS
£ 6.01 excl. VAT
/ Each
£ 7.21 incl. VAT
  • Delivery usually within ( 2 ) days