SMC KQ2XD04-06A FITTING I 4 TUBE I 6 TUBE
KQ2 series push-in fittings
See technical informationSee documentsReferences
SMC:KQ2XD04-06A
Rubix:81176396
Manufacturer :KQ2XD04-06A
EAN:3618036040630

Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 4 mm |
Documents
Product details : SMC KQ2XD04-06A FITTING I 4 TUBE I 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Double plug-in "Y".
•Applicable Tubing O.D.: ø4, ø6.
•Applicable Fitting: ø6, ø8.
Applicable Tube O.D.: ø 4
Applicable Fitting: ø 6
•Applicable Tubing O.D.: ø4, ø6.
•Applicable Fitting: ø6, ø8.
Applicable Tube O.D.: ø 4
Applicable Fitting: ø 6
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Connection 1 | 4 mm |
| Profile | kq2 |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 84.60 excl. VAT
/ 10 pieces
£ 101.52 incl. VAT
- Delivery usually within ( 4 ) days