FESTO 172976 BLANKING PLUG QSP10-PTB


Blanking Plug

References
festo:QSP10-PTB
rubix:113A6642
manufacturer :172976
ean:4052568037376
QSP10-PTB Blanking plug
brand logo
Technical specifications
MaterialPA (Housing);NBR (Seal)
See all Specifications

Product details : FESTO 172976 BLANKING PLUG QSP10-PTB


Blanking plug QSP10-PTB Assembly Position=Any, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistic Weight3,7 g
MaterialPA (Housing);NBR (Seal)
Show UNSPSC/ECL@SS
£ 2.00 excl. VAT
/ Each
£ 2.40 incl. VAT
  • Delivery usually within ( 11 ) days