NORGREN C00201600 PFITC 16MM STR UNION CONNECTOR

Straight Union

See technical informationSee documents

References

IMI Norgren:C00201600
Rubix:116A6055
Manufacturer :C00201600
brand logo

Technical specifications

Materialpbt
Connection 1push-in fitting for ø 16 mm tube
See all Specifications

Documents

Product details : NORGREN C00201600 PFITC 16MM STR UNION CONNECTOR


Straight through connection 16 Pneufit C

Technical specifications


Attributes
Materialpbt
Connection 1push-in fitting for ø 16 mm tube
Profilestraight union
Connection 2push-in fitting for ø 16 mm tube
Max. temperature60 °C
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
  • In stock: Next day delivery