References
Festo:QSMLL-M3-2
Rubix:391A5792
Manufacturer :133032
EAN:4052568029159

Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 133032 PUSH-IN L-FITTING LONG
Push-in L-fitting, long QSMLL-M3-2 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=0,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 2,8 g |
|---|---|
| Material | pbt (polybutylene terephthalate) |
| Connection 1 | m3 male thread |
| Profile | l-shaped, long |
| Connection 2 | for tube od 2 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Delivery usually within ( 2 ) days