References
Festo:QSL-G1/2-12
Rubix:116A6226
Manufacturer :186125
EAN:4052568014681

Documents
Product details : FESTO 186125 PUSH-IN L-FITTING QSL-G1/2-12
Push-in L-fitting QSL-G1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x29x32 mm |
|---|---|
| Logistic Weight | 71,04 g |
| Material | pbt |
| Connection 1 | g 1/2 |
| Profile | qsl |
| Connection 2 | 21 |
Show UNSPSC/ECL@SS
£ 6.26 excl. VAT
/ Each
£ 7.51 incl. VAT
- In stock: Next day delivery