References
Festo:NPQR-L-G12-Q12
Rubix:272A0795
Manufacturer :8085688
EAN:4052568454821




Documents
Product details : FESTO 8085688 ELBOW 12MMX1/2IN BSP ST/STL
Applications
High Pressures
Technical specifications
Attributes
| Material | high alloy stainless steel |
|---|---|
| Connection 1 | 1/2 |
| Profile | npqr |
| Connection 2 | 12 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 72.10 excl. VAT
/ Each
£ 86.52 incl. VAT
- Delivery usually within ( 2 ) days