SMC KQ2H02-M5A ONE-TOUCH FITTING


KQ2H One-touch Fitting

References
smc:KQ2H02-M5A
rubix:393A7525
brand logo
brand logo
Technical specifications
Connection 25,5
See all Specifications

Product details : SMC KQ2H02-M5A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight2 g
Connection 25,5
Length7 mm
Type of threadingM
Max. temperature60 °C
Min. temperature-5 °C
MaterialBrass
Show UNSPSC/ECL@SS
£ 1.45 excl. VAT
/ Each
£ 1.74 incl. VAT
  • Usually arrives within 14 working days