SMC KQ2L02-M3G


KQ2 One-touch Male Elbow

References
smc:KQ2L02-M3G
rubix:265A1475

Product details : SMC KQ2L02-M3G


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2L, One-touch Fitting White Color - Male Elbow

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight1 g
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
  • Delivery usually within ( 4 ) days