References
SMC:KQ2L16-00
Rubix:117A9902
Manufacturer :KQ2L16-00

Product details : SMC KQ2L16-00 FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Connection 1 | 16 |
| Material | c3604, pbt, pp |
| Min. temperature | -5 °C |
| Colour | grey |
| Connection 2 | 16 |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
Show UNSPSC/ECL@SS
£ 58.45 excl. VAT
/ 5 pieces
£ 70.14 incl. VAT
- Delivery usually within ( 3 ) days