References
SMC:KQB2L16-04S
Rubix:118A1788
Manufacturer :KQB2L16-04S
EAN:3618036034639



Product details : SMC KQB2L16-04S ONE-TOUCH FITTING
The KQB2 one-touch fitting is compact and lightweight and uses electroless nickel-plated brass components as standard specification. The maximum operating temperature is 150° C. KQB2 fittings can be used with fluid and in environments with high temperature change. Configuration variations have been improved to 17 models. Applicable pipe sizes are Ø3.2 to Ø16 and 1/8" to 1/2". The KQB2 series is available with M, R, Rc, UNF, NPT or G connection threads.
•Male Elbow.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 16 (Ø16)
Port Size: 04 (R1/2)
Sealant: S (Sealant)
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 16 (Ø16)
Port Size: 04 (R1/2)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Material | brass |
| Connection 1 | 1/2 |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 20.78 excl. VAT
/ Each
£ 24.94 incl. VAT
- Delivery usually within ( 4 ) days