FESTO 177575 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-12-PG-11
Protective Conduit L-Fitting
See technical informationSee documentsReferences
Festo:MKRL-12-PG-11
Rubix:117A0224
Manufacturer :177575
EAN:4052568038168

Documents
Product details : FESTO 177575 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-12-PG-11
Protective conduit L-fitting MKRL-12-PG-11 with fixed conduit-thread Connection, for flexible conduit Type MKR-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 9,6 g |
|---|---|
| Material | polyamide (pa) |
| Connection 1 | pg 11 |
| Profile | l-shaped (elbow fitting) |
| Connection 2 | 23 |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Each
£ 11.24 incl. VAT
- Delivery usually within ( 16 ) days