References
Camozzi:1541 8/6-1/8
Rubix:123A2627
Manufacturer :50-1541-3356

Documents
Product details : CAMOZZI FITTING 1541-8/6-1/8
Camozzi 1541 8/6-1/8 swivel male elbow: push-on quick fitting for 8/6 tube with G 1/8 thread. Nickel-plated brass and NBR O-ring.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | g 1/8 |
| Profile | swivel male elbow (swivel male elbow) |
| Connection 2 | 8/6 |
| Max. temperature | 80 °C |
| Type | push-on pneumatic quick fitting (series 1000) – swivel male elbow |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- Usually arrives within 14 working days
