Ktb Linear Ball Bearing And Housing Unit
Series | KTB..-PP-AS |
---|---|
Inner diameter | 30 mm |
Length | 87 mm |
Series | KTB..-PP-AS |
---|---|
Inner diameter | 30 mm |
Length | 87 mm |
Sealing | Sealed both sides |
Load rating stat. C | 5900 N |
Load rating dyn. C0 | 5700 N |
Usually arrives within 14 working days