INA Linear ball bearing unit KGBA ..- PP-AS
Series | KGBA |
---|---|
Inner diameter | 50 mm |
Height | 70 mm |
Series | KGBA |
---|---|
Inner diameter | 50 mm |
Height | 70 mm |
Length | 100 mm |
Material | Aluminum alloy |
Load rating stat. C | 8700 N |
Load rating dyn. C0 | 6300 N |
In stock: Next day delivery