INA KTSG30-PP-AS LINEAR BALL BEARING AND HOUSING
Ktsg Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KTSG30-PP-AS
Rubix:200A8032
EAN:4012802051810





Documents
Product details : INA KTSG30-PP-AS LINEAR BALL BEARING AND HOUSING
Linear ball bearing unit KTSG..PP-as, with self-adjusting linear ball bearing, two-sided looping gasket
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Height | 70 mm |
| Length | 142 mm |
| Sealing | sealed both sides |
| Material | pp (seal) |
| Load rating stat. C | 12000 N |
| Load rating dyn. C0 | 9600 N |
| Series | ktsg |
Show UNSPSC/ECL@SS
£ 143.20 excl. VAT
/ Each
£ 171.84 incl. VAT
- Usually arrives within 14 working days
