INA KGSNO16-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Kgsno Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KGSNO16-PP-AS
Rubix:102A5347
EAN:4012802049527

Documents
Product details : INA KGSNO16-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball Bearing unit KGSNO..-PP-AS, with self-aligning linear ball bearing, open design, sealed, greased, with relubrication facility.
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Height | 35 mm |
| Length | 37 mm |
| Sealing | sealed both sides |
| Material | pp (seal) |
| Load rating stat. C | 1550 N |
| Load rating dyn. C0 | 1430 N |
| Series | kgsno..-pp-as |
Show UNSPSC/ECL@SS
£ 70.46 excl. VAT
/ Each
£ 84.55 incl. VAT
- Delivery usually within ( 7 ) days
