References
INA:KTSO20-PP-AS
Rubix:389A7030
Manufacturer :0067968690000
EAN:4012802051841

Product details : INA KTSO20-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
KTSO20-PP-AS
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Inner diameter | 20 mm |
| Height | 60 mm |
| Length | 96 mm |
| Sealing | sealed both sides |
| Series | ktso..-pp-as |
Show UNSPSC/ECL@SS
£ 114.67 excl. VAT
/ Each
£ 137.60 incl. VAT
- Usually arrives within 14 working days
