Kgsng Linear Ball Bearing And Housing Unit
Series | kgsng..-pp-as |
---|---|
Inner diameter | 16 mm |
Length | 53 mm |
Series | kgsng..-pp-as |
---|---|
Inner diameter | 16 mm |
Length | 53 mm |
Sealing | sealed both sides |
Load rating stat. C | 1550 N |
Load rating dyn. C0 | 1430 N |
Usually arrives within 14 working days