Ktso Linear Ball Bearing And Housing Unit
Series | KTSO |
---|---|
Inner diameter | 30 mm |
Height | 60 mm |
Series | KTSO |
---|---|
Inner diameter | 30 mm |
Height | 60 mm |
Length | 142 mm |
Sealing | Sealed both sides |
Material | PP (Seal) |
Load rating stat. C | 12000 N |
Load rating dyn. C0 | 9600 N |
Usually arrives within 14 working days