TB DAVIES PAS250 TELESCOPIC PODIUM STEP 1274-085


TB Davies Podium Steps

References
tb davies:1274-085
rubix:2516684
ean:5060169483651
brand logo
brand logo
Technical specifications
Platform height1.2 m
Weight41 kg
See all Specifications

Product details : TB DAVIES PAS250 TELESCOPIC PODIUM STEP 1274-085


The TB Davies Telescopic Podium provides a safe, secure, low-level platform offering multiple height levels and guardrail. The unit folds to enable easier storage and transportation to and from site.

Strengths

Fully welded, all aluminium construction
Offers a completely safe, 360 degree work space with locking gate
Folds to enable easy transportation and fits through doorways
Heavy-duty construction to survive impacts from intensive daily use
Supplied with 2 x locking castors and 2 x anti-surf base plates as standard
Manufactured in Britain & Certified to Standard BS8620

Applications

Podiums are suitable for all site work and a safe alternative to ladders and steps, ideal for one man use

Technical specifications


Attributes
Platform height1.2 m
Weight41 kg
Maximum working height2.8 m
Show UNSPSC/ECL@SS
£ 938.21 excl. VAT
/ Each
£ 1,125.85 incl. VAT
  • Usually arrives within 14 working days