• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Lighting - Accessory
  7. SCHNEIDER XVMC37 SERIES CLEAR SIGNAL TOWER, 230 V AC/DC, BASE MOUNT

SCHNEIDER XVMC37 SERIES CLEAR SIGNAL TOWER, 230 V AC/DC, BASE MOUNT

Lighting - Accessory Schneider Electric

See technical information

References

Schneider Electric:XVMC37
Rubix:271A1448
brand logo

Product details : SCHNEIDER XVMC37 SERIES CLEAR SIGNAL TOWER, 230 V AC/DC, BASE MOUNT


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

DRAPER 90094 10X4W LED FESTOON STRINGSCHNEIDER CONTINUOUS LENS XVBC33VARILIGHT LIGHT DIMMERS YT150 150VA TRANSFORMER (L)167 MM X (H)52.5 MMTIME GUARD PDSM1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (L)86 MM XE-MATIC PMSCS CEILING SURFACE MOVEMENT DETECTO (DIA)108 MM X (FUSION LUMINAIRES FE3CD 3 HOUR EMERGENCY PACK FOR CIRCULA (L)21TRIDONIC ATCO 15ACE 15A CE CERTIFIELD STRIP CON 80DEGELKAY LEVPTLS LEVANTE PNEUMATIC TIME SWITCH 2 WIRE (H)85 MM X (W)85 MMETERNA PIR180WH IP44 STAND ALONE EXTERNAL PIR 180 WHITE (H)150 MM X (WROEBUCK 898381 MAGNET FOR 1 500/3 000LMTAMLITE XCBZWH XCITE TWIST LOCK BEZEL 222 WHITE (DIA)80 MMSCHNEIDER ILLUMINATED PUSHBUTT XB4BW33B5ROEBUCK 898388 MILWAUKEE TO ADAPTERTIME GUARD PDFM362 PIR PRESENCE DETECTOR 2000W - 2 CHANNEL (DIA)80 MMTAMLITE XCFRA5CTW AC 5W FRD - CCT 3/4/6K - QUICK FIT - IP6 (DIA)80 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap