Large-head slotted oval-head screws
Threading diameter | 2 mm |
---|---|
Length | 4 mm |
Material/finishing | stainless steel a1 |
Threading diameter | 2 mm |
---|---|
Length | 4 mm |
Material/finishing | stainless steel a1 |
Standard | din 921 |
Thread surface | total |
Shape of head | plate |
Type of imprint | knurled slotted |
Type of threading | metric |
Usually arrives within 14 working days