SPARTEX 652661 LASHING SYSTEM LC 400+175 DAN 1.2T L M 5 HOOK 2
Lashing strap "LIGHT" - Capacity 250 kg to 800kg
See technical informationSee documentsReferences
Spartex:652661
Rubix:217A4672
EAN:3660338007385

Documents
Product details : SPARTEX 652661 LASHING SYSTEM LC 400+175 DAN 1.2T L M 5 HOOK 2
Lashing strap in accordance with EN 12 195-2.
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 25 mm webbing width
- Breakage of the strap alone 1.2 tons.
- Temperature of use: from - 40 °C to + 100 °C
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 25 mm webbing width
- Breakage of the strap alone 1.2 tons.
- Temperature of use: from - 40 °C to + 100 °C
Technical specifications
Attributes
| Length | 5 m |
|---|---|
| Type of hook | claw hook |
| Width | 25 mm |
| Lashing capacity LC | 800 daN |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- In stock: Next day delivery
