References
Tegera:11CVA-11
Rubix:386A0244
Manufacturer :11CVA-11
EAN:7340118312651


Technical specifications
| Size | 11 |
|---|---|
| Thermal performance level (EN 407) | 412x4x |
| Main material | leather |
Documents
Product details : TEGERA 11CVA LEATHER GLOVE 11 2XL
Top quality leather welding glove in full grain goatskin for work where good heat protection, good fingertip sensitivity, and good fit are required. Withstands contact heat up to 100°C/212°F. Chrome-free tanning, reinforced KEVLAR® seams, and water repellent leather. Perfect for engineering, metalwork, welding, hot work, and mining.
Full grain goatskin, for work where good heat protection is required.
Strengths
Withstands contact heat up to 100°C,Chrome-free tanning,Reinforced seams,Water repellent leather
Applications
Engineering,Metalwork,Welding,Hot work,Mining
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Thermal performance level (EN 407) | 412x4x |
| Main material | leather |
| Contact heat resistance (EN 407) | 100 °C |
Show UNSPSC/ECL@SS
£ 38.02 excl. VAT
/ Each
£ 45.62 incl. VAT
- Usually arrives within 14 working days