TEGERA 130A LEATHER GLOVE 10 XL


Leather glove TEGERA 130A

References
tegera:130a-10
rubix:2586451
ean:7340118312408
brand logo
brand logo
Technical specifications
Size10
Thermal performance level (EN 407)412X4X
Main materialLeather
See all Specifications

Product details : TEGERA 130A LEATHER GLOVE 10 XL


TEGERA® 130A, Welding and heat-resistant glove, unlined, 0,7-0,9 mm full grain goatskin, Cat. II, withstands contact heat up to 100°C, reinforced index finger, reinforced seams, for allround work

Strengths

Cuff style: Available with a safety cuff for additional protection
Coating: Palm of the gloves are coated with Full grain Goatskin which gives high level of protection
Resistance: Featuring the ability to withstand contact heat up to 100°C

Technical specifications


Attributes
Size10
Thermal performance level (EN 407)412X4X
Main materialLeather
Contact heat resistance (EN 407)100 °C
ColourWhite
MaterialFull Grain Goatskin
Show UNSPSC/ECL@SS
£ 13.97 excl. VAT
/ Each
£ 16.76 incl. VAT
  • Usually arrives within 14 working days