TRAFFIGLOV TG1180 TIG WELDING GAUNTLET RED 2122X 7/S
PREMIUM TIG WELDING GLOVE TG1180
See technical informationSee documentsReferences
TraffiGlove:TG1180-7
Rubix:406A5097
Manufacturer :TG1180-7


Technical specifications
| Thermal performance level (EN 407) | 4 1 2 1 4 x |
|---|---|
| Main material | leather |
Documents
Product details : TRAFFIGLOV TG1180 TIG WELDING GAUNTLET RED 2122X 7/S
Technical specifications
Attributes
| Thermal performance level (EN 407) | 4 1 2 1 4 x |
|---|---|
| Main material | leather |
| Colour | white |
| Material | palm & knuckle: premium grade goat leather cuff: premium grade cow leather |
Show UNSPSC/ECL@SS
£ 13.27 excl. VAT
/ Each
£ 15.92 incl. VAT
- Usually arrives within 14 working days