Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 124 LEATHER GLOVE 10 XL
TEGERA 124 LEATHER GLOVE 10 XL
Leather glove TEGERA 124
References
tegera:
124-10
rubix:
386A0262
ean:
7392626012646
Technical specifications
Size
10
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 124 LEATHER GLOVE 10 XL
TEGERA® 124, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, for fine assembly work
Technical specifications
Attributes
Size
10
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 925 TEXTILE GLOVE 7 S
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE L PK1
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
GISS 855068 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 7
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
TEGERA 310A TEXTILE GLOVE 7 S
TEGERA 360 LEATHER GLOVE 7 S
TEGERA 325 SYNTHETIC LEATHER GLOVE 13 4XL
TEGERA DEFEND 2011 LEATHER GLOVE DEFEND 11 2XL
TEGERA 886 SYNTHETIC GLOVE 9 L
GISS 861431 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 8
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 7
TEGERA 873 SYNTHETIC GLOVE 11 2XL
TEGERA 8852 OIL GRIP 4111X GLOVES 8 M