References
Tegera:310A-7
Rubix:386A0771
Manufacturer :310A-7
EAN:7340118315560




Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Product details : TEGERA 310A TEXTILE GLOVE 7 S
Soft, comfortable, and breathable textile glove that withstands contact heat up to 100°C/212°F. Made of 13 gg nylon and cotton, double knitted, without any seams. Cut resistance level A. Good fit and good fingertip sensitivity. Reduces the risk of contamination, fingerprints, and scratching on sensitive surfaces. Suitable for versatile work in dry environments.
Comfortable and breathable nylon/cotton glove that withstands contact heat up to 100°C/212°F.
Strengths
Withstands contact heat up to 100°C,Soft
Applications
Fine assembly,Assembly,Installation work,Machine driving,Repair work,Paper industry work,Sanitation,Service work,Shop work
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | cotton |
| Usage environment | dry |
| Colour | green |
Show UNSPSC/ECL@SS
£ 198.63 excl. VAT
/ Each
£ 238.36 incl. VAT
- Usually arrives within 14 working days