Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 925 TEXTILE GLOVE 7 S
TEGERA 925 TEXTILE GLOVE 7 S
Textile glove TEGERA 925
References
tegera:
925-7
rubix:
386A2288
ean:
7340118310817
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 925 TEXTILE GLOVE 7 S
TEGERA® 925, Textile glove, cotton, PVC (Vinyl)-dots phthalate-free, 15 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 925 TEXTILE GLOVE 10 XL
TEGERA 432 SYNTHETIC GLOVE CRF 8 M
TEGERA 116 LEATHER GLOVE 9 L
POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 9 PK1
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
SKYTEC SKY414 BASALT R PU MTP POLYURETHANE GLOVES BLACK 10/XL
POLYCO LR158R PREMIUM CHROME RIGGER 4144X RED/GREY PK1
TEGERA 2805 SYNTHETIC GLOVE 8 M
TEGERA 855 SYNTHETIC GLOVE 5 2XS
TEGERA 88800 LEATHER GLOVE 9 L
TEGERA 166 LEATHER GLOVE 9 L
TEGERA 513 LEATHER GLOVE 8 M
PORTWEST A110-8 A110 GLOVE PVC WHITE BLUE DOTS SIZE 8
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 6
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 12 PK1