TEGERA 14 LEATHER GLOVE 11 2XL


Leather glove TEGERA 14

References
tegera:14-11
rubix:386A0334
ean:7392626035768
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingLeather
Abrasion resistance level2
See all Specifications

Product details : TEGERA 14 LEATHER GLOVE 11 2XL


TEGERA® 14, Leather glove, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for assembly work

Strengths

High quality protection level, good fingertip sensitivity, flexible, durable, good grip, good fit, comfortable.

Applications

Assembly, quality control & inspection, machine operation, building Public works, carpentry work, installation work, construction work, soil preparation work, concrete work, engineering work, transport, road construction equipment, warehouse work, airport work, work in the wood industry, gardening, repair work, work in the paper industry, shop work.
brand logo

Technical specifications


Attributes
Size11
CoatingLeather
Abrasion resistance level2
Main materialCotton
MaterialCotton/Leather/Latex
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
  • Usually arrives within 14 working days