Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 7 S
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 7 S
General handling glove Tegera
References
tegera:
8846 GR.7 SCHWARZ-GRÜN-GRAU
rubix:
265A8569
ean:
7340118446271
Product details
Technical specifications
Product details : TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 7 S
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.99
excl. VAT
/
Each
£
23.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 11
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 7 PK1
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
POLYCO 840 GRIP FULL LATEX COATED GLOVES 1X31B RED/BLUE SIZE 9 PK1
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE 2XL PK1
SKYTEC SKY065 IDAHO MTP HPT GLOVES BLACK 11/XXL
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 6
PORTWEST A330NARL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE L
TEGERA 8125 TEXTILE GLOVE 9 L
TEGERA 868 SYNTHETIC GLOVE 11 2XL
TEGERA 868 SYNTHETIC GLOVE 9 L
TEGERA 875 SYNTHETIC GLOVE 11 2XL
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 9/L
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BK SIZE 11
TEGERA 320 SYNTHETIC LEATHER GLOVE 9 L